Shop All High Speed Steel End Mills
Drill America
3/32"x3/16 Shank HSS 4 Flute Double End Long End Mill
Mfr # DWCF103
Zoro # G1759767
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Miniature
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF103
- Zoro # G1759767
- UPC # 887861159814
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 3/32" |
Flute Length | 9/32" |
Overall Length | 2-5/8" |
Shank Size | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 3/32, Shank Dia 3/16, Flute Length 9/32, O.A.L. 2-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1108)
- DRILL AMERICA 9/16"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1120)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- Drill America High Speed Steel End Mills