Shop All Carbide Burs
Drill America
3/32"x1/4" SG61 Tree Carbide Burr 3/32" Shank
Mfr # DULSG61
Zoro # G1751245
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Tree
- Trade Number SG-61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG61
- Zoro # G1751245
- UPC # 887861120470
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Tree |
Trade Number | SG-61 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- DRILL AMERICA 1"x15/16" Ball End Carbide Burr 1/4 Shank (DULSD9)
- DRILL AMERICA 5/16"x7/8" Cone Carbide Burr 1/4" Shank (DULSL2)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- Drill America Carbide Burs