Shop All Carbide Burs
Drill America
3/32"x1/4" Cone Pointed End Carbide Burr 3/32" Shank
Mfr # DULSM61
Zoro # G1748969
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cone
- Trade Number SM-61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM61
- Zoro # G1748969
- UPC # 887861120647
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cone |
Trade Number | SM-61 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 120 Grit Medium 10 pk (DCT318120H10G)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- Drill America Carbide Burs