Shop All Threaded Shank Drill Bits
Drill America
3/32in Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2
Mfr # TSD3/32ST
Zoro # G710580806
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135
- Drill Bit Material Cobalt
- Drill Bit Finish Black Oxide
- Shank Size 1/4"-28
- Overall Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSD3/32ST
- Zoro # G710580806
- UPC # 887861063999
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Shank Size | 1/4"-28 |
Overall Length | 1/2" |
Details
Drill Bit Point Angle | 135 |
Drill Bit Material | Cobalt |
Drill Bit Finish | Black Oxide |
Type | Stubby |
Point Style | Split Point |
Color | Black |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Shank Type | Threaded |
Description
Threaded shank drills are type D adapter drills are made from M42 8% cobalt high speed steel are manufactured to NAS 965 Type inDin specifications with 135o heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials. When drilling low tensile strength materials, the Type inDin cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- LISLE CHUCK KEY SMALL MASTER (LI12050)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- DRILL AMERICA 9/64in Cobalt Short Threaded Shank Drill Bit Overall Length (TSD9/64S)
- DRILL AMERICA #6 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD6L)
- DRILL AMERICA #16 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD16ST)
- DRILL AMERICA #20 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD20S)
- DRILL AMERICA #21 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD21VS)
- DRILL AMERICA #21 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD21S)
- DRILL AMERICA #8 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD8S)
- Drill America Drill Bits