Shop All Jobber Length Drill Bits
Drill America
3/32" Tin Coated Jobber Length Drill Bit
Mfr # DWDTN3/32
Zoro # G1936465
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Tin Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTN3/32
- Zoro # G1936465
- UPC # 887861021760
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Tin Coated |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- KO-KEN Spark Plug Socket 20.8mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-20.8)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/8 (MHSTK70)
- BIG HORN 4 Inch x 10 Feet Hose Clear with Black Helix - Replaces Jet JW1034 (11493)
- DRILL AMERICA #62 Cobalt Jobber Length Drill Bit (DWDCO62)
- DRILL AMERICA 3/8" HSS Left Hand Jobber Length Drill Bit (DWDLH3/8)
- DRILL AMERICA 15/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC15/32)
- DRILL AMERICA #41 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO41)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #6 (54016)
- Drill America Jobber Length Drill Bits