Shop All Carbide-Tipped Drill Bits
Drill America
3/32" Solid Carbide Drill Bit
Mfr # DMOD3/32
Zoro # G1946247
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3/32"
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD3/32
- Zoro # G1946247
- UPC # 887861047630
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/32" |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | 3/32" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Slotted 1/4 In X 6 In Screwdriver Screwdriver 1/4, W30989 (W30989)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- BLACK & DECKER Switch Kit (5140112-17)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- DRILL AMERICA 15/64" Solid Carbide Drill Bit (DMOD15/64)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- Drill America Carbide-Tipped Drill Bits