Shop All Jobber Length Drill Bits
Drill America
3/32" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH3/32
Zoro # G1930698
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH3/32
- Zoro # G1930698
- UPC # 887861027694
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 3 Tons (902007)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93015)
- DRILL AMERICA 5/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/64)
- DRILL AMERICA P Cobalt Jobber Length Drill Bit (DWDCOP)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (26216)
- Drill America Drill Bits