Shop All Carbide Chucking Reamers
Drill America
3/32" Carbide Chucking Reamer
Mfr # DMOR3/32
Zoro # G1726684
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOR3/32
- Zoro # G1726684
- UPC # 887861153058
- Country of Origin China
- Category Carbide Chucking Reamers
Dimensions
Flute Length | 1/2" |
Overall Length | 2" |
Size | 3/32" |
Reamer Size | 3/32" |
Details
Item | Chucking Reamer |
Material - Machining | Carbide |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | Carbide |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- HOUGEN Copperhead Carbide Cutter Kit 5/8, 3/4, 7/8 in. 2 in. DOC (18982-2)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Drill America Reamers