Shop All Countersinks
Drill America
3/32"-1/4" 100 Degree Countersink
Mfr # WELCSA-8
Zoro # G1744595
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Size 1/4"
- Included Angle 100 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCSA-8
- Zoro # G1744595
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 1-1/2" |
Shank Size | 1/4" |
Details
Included Angle | 100 Degrees |
Finish | Uncoated (Bright) |
Description
Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut 3/32, Max Dia Of Cut 1/4, Shank B 1/4, O.A.L. 1-1/2, D 17/64, E 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- GREAT NECK 8-In C-Clamp (CCC8)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- DRILL AMERICA 1"-90 HSS 3 Flute Center Reamer (DEWCSK1-90)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- DRILL AMERICA 1/4"x17/64" 82 Degree Piloted Countersink (WELCS8-2)
- HHIP 3 Piece 90 Degree Indexable Countersink & Chamfer Tool Set (2001-0012)
- Drill America Countersinks, Center Drills & Spotting Drills