Shop All High Speed Jobber Drill Bits
Drill America
3.30mm HSS Jobber Length Drill Bit
Mfr # DWDMM3.30
Zoro # G1830695
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.30mm
- Overall Length 65.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM3.30
- Zoro # G1830695
- UPC # 887861022644
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.30mm |
Overall Length | 65.00mm |
Flute Length | 44.00mm |
Drill Bit Size | 3.30mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- ILC Replacement for Ryobi Abp1803 Battery (ABP1803)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- EXXO 3PC 8 Spring Divider, 8 Inside Caliper, 8 Outside Caliper Set (5133)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- Drill America Drill Bits