Shop All Taper Shank Drill Bits
Drill America
33.00mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM33.00
Zoro # G1943368
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 33.00mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTSMM33.00
- Zoro # G1943368
- UPC # 887861053150
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 33.00mm |
Overall Length | 14-1/4" |
Flute Length | 8-5/8" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- DRILL AMERICA 1-15/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-15/32)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- DRILL AMERICA 31/32" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT31/32)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/64 (53113)
- Drill America Drill Bits