Shop All High Speed Steel Chucking Reamers
Drill America
.3260x.3120 HSS Threaded Shank Piloted Reamer
Mfr # PIL.326X.312THD
Zoro # G1921537
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.3260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.326X.312THD
- Zoro # G1921537
- UPC # 887861136242
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3260" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3260, Pilot Diameter: .3120, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- DRILL AMERICA .6270 HSS Straight Shank Chucking Reamer (DWRR.6270)
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA 25/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR25/64)
- DRILL AMERICA 33/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR33/64)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- Drill America Reamers