Shop All High Speed Jobber Drill Bits
Drill America
3.25mm HSS Jobber Length Drill Bit
Mfr # DWDMM3.25
Zoro # G1820929
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.25mm
- Overall Length 65.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM3.25
- Zoro # G1820929
- UPC # 887861022637
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.25mm |
Overall Length | 65.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 3.25mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809614)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- DRILL AMERICA 3.15mm HSS Jobber Length Drill Bit (DWDMM3.15)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSPU)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- Drill America Drill Bits