Shop All Taper Shank Drill Bits
Drill America
32.50mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM32.50
Zoro # G1943499
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 32.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM32.50
- Zoro # G1943499
- UPC # 887861053143
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 32.50mm |
Overall Length | 14-1/8" |
Flute Length | 8-1/2" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- RECOIL Threaded Insert Tool (2KPHF-3)
- BOSTITCH Pusher Spring (H30608)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter (12224)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 1-25/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-25/32)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- Drill America Taper Shank Drill Bits