Shop All High Speed Steel Chucking Reamers
Drill America
.3230x.3100 HSS Threaded Shank Piloted Reamer
Mfr # PIL.323X.310THD
Zoro # G1924976
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.3230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.323X.310THD
- Zoro # G1924976
- UPC # 887861136211
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3230" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3230, Pilot Diameter: .3100, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- SENCO Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0297)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- TENG TOOLS TT1435 - 35 Piece 1/4" Drive Metric Socket Set (TT1435)
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- DRILL AMERICA .2150 HSS Straight Shank Chucking Reamer (DWRR.2150)
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- Drill America High Speed Steel Chucking Reamers