Shop All Carbide-Tipped Drill Bits
Drill America
#32 Solid Carbide Drill Bit
Mfr # DMOD32
Zoro # G1945014
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #32
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD32
- Zoro # G1945014
- UPC # 887861046848
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #32 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #32 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- AVEN Tweezers, Pattern, 00-Sa, w/Ergo Grips (18032-ER)
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- DRILL AMERICA 3/32" Solid Carbide Drill Bit (DMOD3/32)
- DRILL AMERICA 15/64" Solid Carbide Drill Bit (DMOD15/64)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- Drill America Carbide-Tipped Drill Bits