Shop All High Speed Jobber Drill Bits
Drill America
#32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD32
Zoro # G1828744
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #32
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD32
- Zoro # G1828744
- UPC # 887861036146
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #32 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #32 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA #30 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD30)
- DRILL AMERICA 13/64 HSS Black Oxide Jobber Length Drill Bit (D/AN13/64)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- Drill America High Speed Jobber Drill Bits