Shop All Carbide Burs
Drill America
3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC14
Zoro # G1748147
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC14
- Zoro # G1748147
- UPC # 887861118750
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-14 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 5" X 5/8"-11 (13H554)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21077)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 3/4"x1-1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF15)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/8" Shank (DULSD53)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- Drill America Carbide Burs