Shop All Carbide Burs
Drill America
3/16"x5/16" Oval Carbide Burr 1/4 Shank
Mfr # DULSE11
Zoro # G1747876
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Oval Double Cut
- Shape Oval
- Cutter Dia. 3/16 in
- Length of Cut 5/16 in
- Trade Number SE-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE11
- Zoro # G1747876
- UPC # 887861118996
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Length of Cut | 5/16 in |
Details
Cutting Edge Type | Oval Double Cut |
Shape | Oval |
Trade Number | SE-11 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, Blaze, Grit 120, 7" dia (66254411528)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- DYNABRADE Belt, Medium, 1/4"X18" (90229)
- BRUSH RESEARCH MANUFACTURING BMF16AY500AO 1.75" Mandrel Mounted Wheel, 500 Grit Aluminum Oxide, .250" Shank Dia., .375" Trim (BMF16AY500AO)
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- DRILL AMERICA 7/16"x3/8" Ball End Carbide Burr 1/4 Shank (DULSD4)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- MASTERCUT TOOL 09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut (SF-3L6FM)
- Drill America Carbide Burs