Shop All Counterbores
Drill America
3/16"x3/32" Pilots for Counterbore
Mfr # DEWPIL3/16X3/32
Zoro # G1746780
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16"
- Overall Length 1-1/4"
- Shank Dia. 3/32"
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWPIL3/16X3/32
- Zoro # G1746780
- UPC # 887861163774
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/16" |
Overall Length | 1-1/4" |
Shank Dia. | 3/32" |
Size- Decimal | 0.1875 in |
Shank Size | 3/32" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 85-165 Drywall Rasp, 5 1/2" X 1 5/8" (85-165)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- Drill America Porting Tools & Counterbores