Shop All Counterbores
Drill America
3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR3/16
Zoro # G1742967
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16"
- Overall Length 3"
- Finish Uncoated (Bright)
- Shank Type Straight
- Size- Decimal 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR3/16
- Zoro # G1742967
- UPC # 887861128902
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/16" |
Overall Length | 3" |
Size- Decimal | 0.1875 in |
Shank Size | 15/64" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 13/32 (300 13/32)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- Drill America Counterbores