Shop All High Speed Steel End Mills
Drill America
3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill
Mfr # DWCF106
Zoro # G1756565
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Miniature
- Finish Uncoated (Bright)
- Flute Length 1"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF106
- Zoro # G1756565
- UPC # 887861159876
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1" |
Milling Dia. | 3/16" |
Overall Length | 3-3/8" |
Shank Size | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 3/16, Shank Dia 3/16, Flute Length 1, O.A.L. 3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3-5/8 3-Flat Shk Fit I.D. Pipesize 3 Tubesize 3-1/2 (38341)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 2-1/2" HSS Shell End Mill (DWCA1620)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- Drill America End Mills