Shop All High Speed Steel End Mills
Drill America
3/16"x3/16 Shank HSS 2 Flute Double End Long End Mill
Mfr # DWCT106
Zoro # G1824806
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Miniature
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT106
- Zoro # G1824806
- UPC # 887861160070
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 3/16" |
Overall Length | 3-3/8" |
Flute Length | 1" |
Shank Size | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 3/16, Shank Dia 3/16, Flute Length 1, O.A.L. 3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. SAE Combination Wrench (45-96-9428)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/4" (BRCT308)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF908)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- Drill America End Mills