Shop All Carbide Burs
Drill America
3/16"x3/16" Ball End Carbide Burr 1/8" Shank
Mfr # DULSD53
Zoro # G1748594
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Ball End Miniature
- Shape Ball
- Cutter Dia. 3/16 in
- Length of Cut 3/16 in
- Trade Number SD-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD53
- Zoro # G1748594
- UPC # 887861120289
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Length of Cut | 3/16 in |
Details
Cutting Edge Type | Ball End Miniature |
Shape | Ball |
Trade Number | SD-53 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel? Grinding Disc 4-1/2?? X 1/8" X 7/8?? T27 Gr:A30 5 (08W452)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05100V8)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- DRILL AMERICA 1/4"x5/8" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF1NF)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 1/8" Shank (DULSD41)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- Drill America Carbide Burs