Shop All Carbide Burs
Drill America
3/16"x3/16" 60 Include Angle Carbide Burr 3/16" Shank
Mfr # DULSJ81
Zoro # G1751358
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type 60 Degree, Included Angle Miniature
- Cutter Dia. 3/16 in
- Length of Cut 3/16 in
- Trade Number SJ-81
- Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSJ81
- Zoro # G1751358
- UPC # 887861120524
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Length of Cut | 3/16 in |
Details
Cutting Edge Type | 60 Degree, Included Angle Miniature |
Trade Number | SJ-81 |
Angle | 60 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV High Density ZC Maxidisc 4-1/2 in. x 7/8 Z60 T-29 (MAX4560ZJ9E)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939548)
- ALC Steel Grit, M, 25 lb. (40109)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 1/8" Shank (DULSD41)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- MAGNUM Carbide Burr, Series 7000C, Radius, 38 Head Dia, 34 Length of Cut, CylindricalRadius End Shap (7C124ADC)
- Drill America Carbide Burs