Shop All Carbide Burs
Drill America
3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank
Mfr # DULSN53
Zoro # G1750615
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type InvertedCone Miniature
- Shape Inverted Cone
- Cutter Dia. 3/16 in
- Length of Cut 1/4 in
- Trade Number SN-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSN53
- Zoro # G1750615
- UPC # 887861120692
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Length of Cut | 1/4 in |
Details
Cutting Edge Type | InvertedCone Miniature |
Shape | Inverted Cone |
Trade Number | SN-53 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 4-1/2" x 1/4" (08W450)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 120G, 5-3/8" W, 120 Grit (07F511)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4 Shank (DULSE5)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 3/32"x1/4" Cone Pointed End Carbide Burr 3/32" Shank (DULSM61)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-5, 1/2 (10123)
- Drill America Carbide Burs