Shop All Hammer Drill Bits
Drill America
3/16"x12" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS31612
Zoro # G1939667
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/16"
- Overall Length 12"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS31612
- Zoro # G1939667
- UPC # 887861054652
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/16" |
Overall Length | 12" |
Flute Length | 9" |
Drill Bit Size | 3/16" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- POSI LOCK Puller, Tranmission Jaw (10454T)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS3818)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- Drill America Hammer Drill Bits