Shop All Carbide Burs
Drill America
3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank
Mfr # DULSM81
Zoro # G1750694
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Pointed-End Miniature
- Shape Cone
- Cutter Dia. 3/16 in
- Length of Cut 1/2 in
- Trade Number SM-81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM81
- Zoro # G1750694
- UPC # 887861120654
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Length of Cut | 1/2 in |
Details
Cutting Edge Type | Cone, Pointed-End Miniature |
Shape | Cone |
Trade Number | SM-81 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- VSM VSM 20" Diameter PSA Sanding Disc, Ceramic, 40G, Y-Weight, PK 10 (340753)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- DRILL AMERICA 1/4"x1-1/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3A)
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- DRILL AMERICA 3/16"x3/16" 60 Include Angle Carbide Burr 3/16" Shank (DULSJ81)
- DRILL AMERICA 3/32"x1/4" SG61 Tree Carbide Burr 3/32" Shank (DULSG61)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/4" Shank - SD-11 (24522)
- Drill America Carbide Burs