Shop All Jobber Length Drill Bits
Drill America
3/16in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX3/16
Zoro # G409259020
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX3/16
- Zoro # G409259020
- UPC # 887861309684
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Length Class | Standard (Jobber) Length |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Includes | 1 Drill Bit |
Weight | 0.4375 |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Tight areas (AHSQD-17-XNGL)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- IRWIN 38 TileGLS Drill Bit (50524)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- DRILL AMERICA 5/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/32)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- DRILL AMERICA 1/2in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/2)
- DRILL AMERICA S Cobalt Jobber Length Drill Bit (DWDCOS)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #60 (C15880)
- Drill America Drill Bits