Shop All Glass & Ceramic Drill Bits
Drill America
3/16in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank
Mfr # DWD4FGD3/16HEX
Zoro # G110548710
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated (Bright)
- Shank Shape Hex
- Shank Dia. 1/4"
- Application Ceramic, Glass, Mirrors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD4FGD3/16HEX
- Zoro # G110548710
- UPC # 887861309240
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 2-1/4" |
Flute Length | 1" |
Details
Drill Bit Material | Carbide-Tipped |
Drill Bit Finish | Uncoated (Bright) |
Shank Shape | Hex |
Application | Ceramic, Glass, Mirrors |
Number of Flutes | 4 |
Point Style | Spear |
Description
4 flute carbide tipped glass and tile drill bit improves speed, longevity and accuracy compared to standard spear-tipped glass and tile drills Glass and tile drills have a tungsten carbide tips Suitable for glass, mirrors & very hard ceramic tile Rotation only Slow drilling speeds are recommended Quick change hex shank can be used in quick change impact driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- TITAN Stud Extractor, 3/8" (TIT16023)
- DRILL AMERICA 1/2in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/2HEX)
- DRILL AMERICA 1/4in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/4HEX)
- DRILL AMERICA 1/8in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/8HEX)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- Drill America Drill Bits