Shop All Jobber Length Drill Bits
Drill America
3/16" Tin Coated Jobber Length Drill Bit
Mfr # DWDTN3/16
Zoro # G1923180
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Tin Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTN3/16
- Zoro # G1923180
- UPC # 887861021821
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Tin Coated |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- DRILL AMERICA #79 Cobalt Jobber Length Drill Bit (DWDCO79)
- DRILL AMERICA 25/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX25/64)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- DRILL AMERICA #57 Cobalt Jobber Length Drill Bit (DWDCO57)
- DRILL AMERICA #15 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO15)
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- MILWAUKEE TOOL 7/32" COBALT RED HELIX Drill Bit (48-89-2311)
- Drill America Drill Bits