Shop All Cobalt End Mills
Drill America
3/16" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL306
Zoro # G1758769
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- End Mill Material Cobalt
- Milling Dia. 3/16"
- Finish Uncoated (Bright)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL306
- Zoro # G1758769
- UPC # 887861161558
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-3/8" |
Milling Dia. | 3/16" |
Flute Length | 1/2" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Description
Cobalt Steel, End Mills, Size 3/16, Shank Dia 3/8, Flute Length 1/2, O.A.L. 2-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- HI-CRAFT Taper, Drywall, 20-1/2in. L x 9-1/2in. W (HC540)
- HYDE Joint Knife Xflex 6" (02852)
- KLEIN TOOLS Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece (610M)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (424-1250)
- Drill America Cobalt End Mills