Shop All Cobalt End Mills
Drill America
3/16" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL206
Zoro # G1759645
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- End Mill Material Cobalt
- End Mill Style Double End
- Number of Flutes 4
- Milling Dia. 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL206
- Zoro # G1759645
- UPC # 887861161435
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/4" |
Milling Dia. | 7/64" |
Flute Length | 1/2" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Double End |
Number of Flutes | 4 |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 3/16, Shank Dia 3/8, Flute Length 1/2, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Gear Assembly Lxfd01Cw Reg Mka 125831 7 (126459-4)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- Drill America Cobalt End Mills