Shop All Cobalt End Mills
Drill America
3/16" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL306
Zoro # G1757834
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- End Mill Material Cobalt
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL306
- Zoro # G1757834
- UPC # 887861161213
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 3/16" |
Flute Length | 3/8" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Description
Cobalt Steel, End Mills, Size 3/16, Shank Dia 3/8, Flute Length 3/8, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1/8" Cobalt 2 Flute Single End End Mill (DWCTXL304)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- Drill America Cobalt End Mills