Shop All Ball End Mills
Drill America
3/16" Carbide 4 Flute Single End Ball End Mill
Mfr # MMO3/16-4FSE-BN
Zoro # G1754587
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 3/16"
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO3/16-4FSE-BN
- Zoro # G1754587
- UPC # 887861163064
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 3/16" |
Overall Length | 2" |
Shank Size | 3/16" |
Flute Length | 5/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
Solid Carbide, End Mills, Size 3/16, Shank Dia 3/16, Flute Length 5/8, O.A.L. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- COILHOSE PNEUMATICS BLOW GUN Typhoon 1/4" w/24" EXT (AMTYP2524)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-7 (T/A54967)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- Drill America End Mills