Shop All Carbide End Mills
Drill America
3/16" Carbide 2 Flute Double End Stub End Mill
Mfr # MMO3/16-2FDE-ST
Zoro # G1755278
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO3/16-2FDE-ST
- Zoro # G1755278
- UPC # 887861161787
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Dia. | 7/32" |
Flute Length | 3/8" |
Shank Size | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 3/16, Shank Dia 3/16, Flute Length 3/8, O.A.L. 2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445350)
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- DRILL AMERICA 1/8" Carbide 2 Flute Double End Stub End Mill (MMO1/8-2FDE-ST)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- Drill America Carbide End Mills