Shop All Countersinks
Drill America
3/16"-82 HSS Single Flute Countersink
Mfr # DEWSFC3/16-82
Zoro # G1745435
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16"
- Overall Length 1-1/2"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWSFC3/16-82
- Zoro # G1745435
- UPC # 887861130608
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Overall Length | 1-1/2" |
Shank Size | 3/16" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- C.H. HANSON Locking C-Clamp, 6" (70600)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 3/16"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/16-100)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- BIG HORN # 5 Complete Countersink W/Taper Drill W. L. Fuller C5M (18900)
- Drill America Countersinks