Shop All Round Dies
Drill America
3/16"-24x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-31624
Zoro # G1919489
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-31624
- Zoro # G1919489
- UPC # 887861113694
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/16"-24 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die (9733)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- FREUD Forstner Bit, 3/8" dia. (PB-002)
- DRILL AMERICA 1/2"-72x1" OD HSS Round Adjustable Die Special (DWTSR1-1272)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA 1/4"-18x1" OD HSS Round Adjustable Die Special (DWTSR1-1418)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- CENTURY DRILL & TOOL Rethread Die Fract Right Hand 1/4-28 National Fine Across Flats 7/16" (92926)
- Drill America Round Dies