Shop All Countersinks
Drill America
3/16"-120 HSS Single Flute Countersink
Mfr # DEWSFC3/16-120
Zoro # G1739817
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16"
- Overall Length 1-1/2"
- Shank Size 3/16"
- Finish Uncoated (Bright)
- Included Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC3/16-120
- Zoro # G1739817
- UPC # 887861130639
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Overall Length | 1-1/2" |
Shank Size | 3/16" |
Details
Countersink Angle | 120 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 120 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58507)
- WESTWARD Combination Wrench, 50mm, Metric, 12 pt. (54RZ26)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- DRILL AMERICA 1"-90 HSS 3 Flute Center Reamer (DEWCSK1-90)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- LINK 3/8 X 82 Deg Cobalt Rh 6Fl Countersink 3/8 Shank X 1-3/4 Oal (91-CO-560)
- Drill America Countersinks, Center Drills & Spotting Drills