Shop All Countersinks
Drill America
3/16"-100 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT3/16-100
Zoro # G1746485
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16"
- Overall Length 1-1/2"
- Shank Size 3/16"
- Finish Uncoated (Bright)
- Included Angle 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT3/16-100
- Zoro # G1746485
- UPC # 887861131926
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Overall Length | 1-1/2" |
Shank Size | 3/16" |
Details
Countersink Angle | 100 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 24 (4-953)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- DRILL AMERICA 3/16"-82 HSS Single Flute Countersink (DEWSFC3/16-82)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- Drill America Countersinks