Shop All High Speed Jobber Drill Bits
Drill America
3.15mm HSS Jobber Length Drill Bit
Mfr # DWDMM3.15
Zoro # G1820554
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.15mm
- Overall Length 65.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM3.15
- Zoro # G1820554
- UPC # 887861022613
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.15mm |
Overall Length | 65.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 3.15mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD STRAIGHT BIT 1"" (12-172)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- DRILL AMERICA 3.25mm HSS Jobber Length Drill Bit (DWDMM3.25)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (DWDP1/32)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA #77 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN77)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN5)
- VIKING 5/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01090)
- Drill America Drill Bits