Shop All Extra Long Drill Bits
Drill America
31/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X31/32X1/2
Zoro # G205900973
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 31/32"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X31/32X1/2
- Zoro # G205900973
- UPC # 887861308007
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 31/32" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/4 in (J4780AG)
- WELLER Crescent Assorted Sizes X 1/4 in. drive Metric 6 Point Deep Well Socket Set 10 pc (CSAS11N)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 1/2 in. (80040)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 9/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X9/16)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- DRILL AMERICA 9/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/64)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- Drill America Extra Long Drill Bits