Shop All Reduced Shank Drill Bits
Drill America
31/32" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X31/32
Zoro # G1934076
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 31/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X31/32
- Zoro # G1934076
- UPC # 887861034685
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 31/32" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- KETT TOOL 9/64" Socket Key 150-6 (150-6)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- DRILL AMERICA 25.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.0MM)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD59/64)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (D/ACO35/64)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- Drill America Reduced Shank Drill Bits