Shop All Taper Shank Drill Bits
Drill America
31/32" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS31/32
Zoro # G1921047
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 31/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS31/32
- Zoro # G1921047
- UPC # 887861048491
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 31/32" |
Overall Length | 11" |
Flute Length | 6-3/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-20UNC (342522)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- ZORO SELECT Two Spoke Wheel, 10.00" Diameter, Silver (30760P)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- DRILL AMERICA 1/2" HSS 2MT Taper Shank Drill Bit (DWDTS1/2)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- DRILL AMERICA 3/8" HSS 1MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/8)
- Drill America Taper Shank Drill Bits