Shop All High Speed Steel Chucking Reamers
Drill America
.3125"x.2500 HSS Polished Piloted Reamer
Mfr # PIL.3125X.250
Zoro # G1925895
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.3125X.250
- Zoro # G1925895
- UPC # 887861134903
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-1/2" |
Reamer Size | 0.3125" |
Overall Length | 6" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .3125, Pilot Dia .2500, No of Flutes 6, Flute Length 1-1/2, Pilot Length 5/16, O.A.L. 6, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408040)
- MILWAUKEE TOOL Shoe Assembly (45-16-0645)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- DRILL AMERICA 7/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/8)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- DRILL AMERICA 1-3/4" HSS Straight Flute Shell Reamer (DWRRS1-3/4)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- DRILL AMERICA .2390 HSS Straight Shank Chucking Reamer (DWRR.2390)
- DRILL AMERICA K HSS Straight Shank Straight Flute Chucking Reamer (DWRRK)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- Drill America Reamers