Shop All High Speed Steel Chucking Reamers
Drill America
.3120x.2640 HSS Threaded Shank Piloted Reamer
Mfr # PIL.312X.264THD
Zoro # G1934505
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.3120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.312X.264THD
- Zoro # G1934505
- UPC # 887861136198
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3120" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3120, Pilot Diameter: .2640, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- WILTON Steel Jaws For 1760 Vise (2907750)
- WALTER Assembly Parts and Accessories FS1013 (FS1013)
- MAKITA Bag/Tote, Tool Bag, Black/Teal, Canvas, 6 Pockets (831284-7)
- DRILL AMERICA .5610 HSS Straight Shank Chucking Reamer (DWRR.5610)
- DRILL AMERICA .2190 HSS Straight Shank Chucking Reamer (DWRR.2190)
- DRILL AMERICA .3810 HSS Straight Shank Chucking Reamer (DWRR.3810)
- DRILL AMERICA .1155 HSS Straight Shank Chucking Reamer (DWRR.1155)
- DRILL AMERICA .3760 HSS Dowel Pin Reamer (DWRRDP.3760)
- DRILL AMERICA .5100 HSS Straight Shank Chucking Reamer (DWRR.5100)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- Drill America High Speed Steel Chucking Reamers