Shop All High Speed Jobber Drill Bits
Drill America
3.10mm HSS Jobber Length Drill Bit
Mfr # DWDMM3.10
Zoro # G1817289
product price: $0.62
/ea
Sold in multiples of 12 for $7.44
$7.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.10mm
- Overall Length 65.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM3.10
- Zoro # G1817289
- UPC # 887861022606
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.10mm |
Overall Length | 65.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 3.10mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- MILWAUKEE TOOL 1/2 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3903)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- Drill America High Speed Jobber Drill Bits