Shop All Taper Length Drill Bits
Drill America
#31 HSS Taper Length Drill Bit
Mfr # DWDTL31
Zoro # G1935966
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL31
- Zoro # G1935966
- UPC # 887861056120
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #31 |
Overall Length | 5-1/8" |
Flute Length | 2-3/4 |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Ws5 Shop Vise 5 Jaw Width 5 Jaw O (63301)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 3/8" HSS Taper Length Drill Bit (DWDTL3/8)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- Drill America Taper Length Drill Bits