Shop All High Speed Jobber Drill Bits
Drill America
#31 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # D/ASP31
Zoro # G1839664
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #31
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP31
- Zoro # G1839664
- UPC # 887861004541
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #31 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #31 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Flat Axe, 8, w/O (K-LB30-7)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA #78 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7/8" (DWDN78)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- DISCO Gold HSS Titanium Step Bits 3/16" Through 7/8" Drill Size (12003PK)
- Drill America Drill Bits