Shop All High Speed Jobber Drill Bits
Drill America
#31 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-3/4"
Mfr # DWDN31
Zoro # G1823966
product price: $0.49
/ea
Sold in multiples of 24 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #31
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN31
- Zoro # G1823966
- UPC # 887861017145
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #31 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #31 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- HHIP M4 X 10 Screw (2100-0074)
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN23)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 13/32 (300 13/32)
- Drill America Drill Bits